Screwdriver 1/4 in Round
Mfr # 5008060001
Zoro # G3047371
product price: $12.19
/eaSold in multiples of 2 for $24.38
Key Features
Tip Size
1/4 in
Shank Length
12 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008060001
Zoro #
G3047371
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1/4 in
Shank Length
12 in
Overall Length
15 3/4 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
ESD Safe
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Keystone Slotted
Insulated
No
Tip Style Group
Slotted
Shank Shape
Round
Shank Material
Steel
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Material
Multi-component
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 15 3/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.