Screwdriver 1/8 in Round
Mfr # 5008008001
Zoro # G1295147
product price: $6.79
/eaSold in multiples of 10 for $67.90
Key Features
Tip Size
1/8 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tip Style Group
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008008001
Zoro #
G1295147
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
1/8 in
Shank Length
6 in
Overall Length
9 1/8 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tip Style Group
Slotted
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Shape
Round
Insulated
No
Tether Capable
Tether Capable
Screwdriver Tip Style
Keystone Slotted
ESD Safe
No
Material
Multi-component
Tether Style
Tether Capable
Description
When you need to work with precision, the Wera 5008008001 Screwdriver Slotted 1/8" 6 in Round is the tool for the job. The lasertip ensures that it can be used on a variety of surfaces. The matte nickel finish gives this screwdriver a stylish look and also protects against corrosion. With an ergonomic handle design, you will have a comfortable grip while using this screwdriver. Its keystone slotted tip has a length of 1/8 in., and its shank is 6 in long. You can easily change between tips because of its rapidaptor system, which allows you to click into place quickly and easily. If you are looking for precise control when working with screws, then this Wera Screwdriver Slotted 1/8" 6 in Round is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.