Screwdriver 3/16 in Round
Mfr # 5007610001
Zoro # G3505467
product price: $7.49
/eaSold in multiples of 10 for $74.90
Key Features
Tip Size
3/16 in
Tip Style
Keystone Slotted
Shank Length
4 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5007610001
Zoro #
G3505467
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
3/16 in
Shank Length
4 in
Overall Length
8 in
Details
Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tip Style Group
Slotted
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Nonsparking
No
Screwdriver Tip Style
Keystone Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Shank Material
Steel
Material
Multi-component
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.