Screwdriver #4 Round
Mfr # 5117687001
Zoro # G3330643
product price: $16.99
/eaSold in multiples of 5 for $84.95
Key Features
Tip Size
#4
Shank Length
8 in
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5117687001
Zoro #
G3330643
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#4
Shank Length
8 in
Overall Length
12 1/4 in
Details
Item
Screwdriver
Tip Style
Robertson Square Recess
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
ESD Safe
No
Screwdriver Tip Style
Square Recess
Shank Shape
Round
Tip Style Group
Square
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Insulated
No
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Multi-component
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size #4, Robertson Square Recess, Overall Length 12 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.