Zoro Homepage

Screwdriver 5/16 in Round

  • Mfr # 5008061001

  • Zoro # G3204327


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Tip Size
5/16 in
Shank Length
4 in
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008061001
Zoro #
G3204327
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
5/16 in
Shank Length
4 in
Overall Length
8 1/8 in

Details

Item
Screwdriver
Tip Style
Keystone Slotted
Finish
Matte Nickel with Lasertip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Screwdriver Tip Style
Keystone Slotted
Insulated
No
Nonsparking
No
Shank Shape
Round
Shank Material
Steel
Tip Style Group
Slotted
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
ESD Safe
No
Material
Multi-component
Tether Style
Tether Capable

Description

Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 8 1/8 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.