Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05031409001
Zoro #
G2884472
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
5/32"
Shank Length
6 in
Overall Length
10 in
Details
Item
Screwdriver
Tip Style Group
Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Finish
Chrome
Shank Shape
Round
Tip Style
Keystone Slotted
Shank Material
Steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Description
Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.