Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008710001
Zoro #
G2296384
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#1
Shank Length
3-1/8"
Overall Length
7"
Details
Item
Screwdriver
Tip Style Group
Crosspoint
Screwdriver Tip Style
Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Insulated
No
Shank Material
Steel
Finish
Matte Nickel with Lasertip
Tip Style
Phillips
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size #1, Phillips, Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.