Screwdriver Set, Metric, SAE, Torx

  • Mfr # 05023471001

  • Zoro # G110059421


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Tip Size
#1, #2, #3, 3, 4, 5, 6, 8, T10, T15, T20, T25, T30, T40
Tip Style
Hex, Phillips, Pozidriv, Slotted, Torx
Overall Length
150 mm
Handle Material
Plastic
Includes
(120) Hook and Loop Fastener Strip, (16) Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05023471001
Zoro #
G110059421
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
#1, #2, #3, 3, 4, 5, 6, 8, T10, T15, T20, T25, T30, T40
Overall Length
150 mm
Sizes Included
1 x 5.5 x 89 mm, 1/4 in x 45 mm, 3 x 89 mm, 4 x 89 mm, 5 x 89 mm, 6 x 89 mm, 8 x 89 mm, PH 2 x 89 mm, PH 3 x 89 mm, PZ 2 x 89 mm, PZ 3 x 89 mm, TX 10 x 89 mm, TX 15 x 89 mm, TX 20 x 89 mm, TX 25 x 89 mm, TX 30 x 89 mm, TX 40 x 89 mm
Drive Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Tip Style
Hex, Phillips, Pozidriv, Slotted, Torx
Handle Material
Plastic
Includes
(120) Hook and Loop Fastener Strip, (16) Socket Bits
Measurement Type
Metric, SAE, Torx
Handle Type
Ergonomic
Ratcheting
Yes
Bit Retainer Type
Magnetic
Number of Pieces
17
Number of Tips
5
For Screw Type
Hex, Phillips, Pozidrive, Slotted, Torx
Number of Bits
16
Container Type
Box
Bit Storage
Separate Case
Replaceable Shank Capable
Replaceable Shank
Single/Double End Bits
Single End
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Series
Kraftform Kompakt
Product Type
Ratcheting
Grip Style
Ergonomic
Tether Status
Not Tether Capable

Description

Multi-Bit Screwdriver, Tip Size #1, #2, #3, 3, 4, 5, 6, 8, T10, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Pozidriv, Slotted, Torx, Magnetic, Ergonomic, Bit Storage Separate Case, Single End, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.