Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, Metric, SAE, Torx

  • Mfr # 05018111001

  • Zoro # G010059422


product price: $155.99
/ea
Sold in multiples of 10 for $1,559.90
Free Shipping & Returns

Key Features

Tip Size
#1, #2, #3, 0.8, 1, 1.2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T15, T20, T25, T30, T40
Tip Style
Hex, Phillips, Slotted, Square, Torx
Shank Length
70 mm
Overall Length
195 mm
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05018111001
Zoro #
G010059422
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
#1, #2, #3, 0.8, 1, 1.2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T15, T20, T25, T30, T40
Shank Length
70 mm
Overall Length
195 mm
Sizes Included
#1 x 70 mm, #2 x 70 mm, #3 x 70 mm, 0.8 x 4 x 70 mm, 1 x 5.5 x 70 mm, 1.2 x 6.5 x 70 mm, 1/4 in x 163.5 mm, 1/4 in x 70 mm, 1/8 in x 70 mm, 3/16 in x 70 mm, 5/32 in x 70 mm, PH 1 x 70 mm, PH 2 x 70 mm, PH 3 x 70 mm, TX 15 x 70 mm, TX 20 x 70 mm, TX 25 x 70 mm, TX 30 x 70 mm, TX 40 x 70 mm
Drive Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Tip Style
Hex, Phillips, Slotted, Square, Torx
Handle Material
Plastic
Handle Type
Kraftform
Includes
(120) Hook and Loop Fastener Strip, (18) Socket Bits
Number of Pieces
19
Bit Retainer Type
Magnetic
Measurement Type
Metric, SAE, Torx
For Screw Type
Hex, Phillips, Slotted, Square, Torx
Number of Bits
18
Number of Tips
5
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Grip Style
Ergonomic
Bit Storage
Separate Case
Includes Ratcheting
Ratcheting Not Included
Single/Double End Bits
Single End
Includes Insulation
Not Insulated
Series
Kraftform Kompakt
Replaceable Shank Capable
Replaceable Shank
Product Type
Hand Impact
Container Type
Box

Description

Multi-Bit Screwdriver, Tip Size #1, #2, #3, 0.8, 1, 1.2, 1/4 in, 1/8 in, 3/16 in, 5/32 in, T15, T20, T25, T30, T40, Tip Style Hex, Phillips, Slotted, Square, Torx, Magnetic, Ergonomic, Bit Storage Separate Case, Single End, Shank Length 70 mm, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.