Zoro Homepage

Screwdriver Set, Slotted/Phillips, 6 Pc

  • Mfr # 05032060001

  • Zoro # G0369126


product price: $64.79
/ea

Key Features

Overall Length
6-1/2 in to 10-1/8 in
Number of Pieces
6
Features
Hexagonal Anti-roll, Lasertip, Ergonomic, Multi-component Handle
Includes
Keystone Slotted 1/8 in x 3-1/8 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , Phillips #1 x 3-1/8 in , #2 x 4 in , Rack
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05032060001
Zoro #
G0369126
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
6-1/2 in to 10-1/8 in
Tip Size
#1, #2, 1/4 in, 1/8 in, 5/32 in, 7/32 in
Shank Length
3 in to 5 in
Sizes Included
Keystone Slotted: 1/8 in x 3 1/8 in, 5/32 in x 4 in, 7/32 in x 5 in, 1/4 in x 6 in, Phillips: #1 x 3 1/8 in, #2 x 4 in
For Fastener Size
Phillips, Slotted

Details

Item
General Purpose Screwdriver Set
Number of Pieces
6
Features
Hexagonal Anti-roll, Lasertip, Ergonomic, Multi-component Handle
Includes
Keystone Slotted 1/8 in x 3-1/8 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , Phillips #1 x 3-1/8 in , #2 x 4 in , Rack
Measurement Type
SAE
Material
Stainless Steel Shank
Finish
Chrome
Tip Style Group
Standard
Nonsparking
No
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Shape
Round
Handle Material
Multicomponent
Shank Material
Stainless Steel
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Design
Ergonomic with Antiroll
Ratcheting
No
Tether Style
Tether Capable
Tip Style
Phillips, Slotted
Container Type
Rack
Tether Ready
No
Grip Style
Ergonomic
Handle Color
Black, Blue
Shank Finish
Natural
Non-Sparking
No
Magnetized Tip
No
Handle Type
Molded
Insulated / Uninsulated
Uninsulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Series
Kraftform
ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted

Description

General Purpose Screwdriver Set, #1, #2, 1/4 in, 1/8 in, 5/32 in, 7/32 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 1/8 in x 3-1/8 in , 5/32 in x 4 in , 7/32 in x 5 in , 1/4 in x 6 in , Phillips #1 x 3-1/8 in , #2 x 4 in , Rack, Tether Ready No, Range of Shank Lengths 3 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.