Screwdriver Set, Slotted/Phillips, 6 pcs
Mfr # 05007680001
Zoro # G0286349
product price: $64.59
/eaKey Features
Tip Size
#1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3.5mm x 75mm, 4mm x 90mm, 5.5mm x 100mm, 6.5mm x 125mm
Handle Material
Multi Component
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05007680001
Zoro #
G0286349
UPC #
786637385191
Country of Origin
Czechia
Dimensions
Tip Size
#1, #2, 3.5mm, 4mm, 5.5mm, 6.5mm
Details
Item
Screwdriver Set
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3.5mm x 75mm, 4mm x 90mm, 5.5mm x 100mm, 6.5mm x 125mm
Handle Material
Multi Component
Shank Material
Steel
Shank Shape
Hex
Tether Capable
Tether Capable
Tip Style Group
Phillips, Slotted
Handle Design
Ergonomic
Finish
Chrome
SAE or Metric
SAE, Metric
Tether Style
Tether Capable
Description
Screwdriver Set, Number of Pieces 6, Includes #2 x 4 in, 1/4 in x 5 in, 5/32 in x 4 in, 7/32 in x 4 in, Keystone Slotted 9/64 in x 3 in, Phillips #1 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.