Zoro Homepage

Screwdriver Set, Slotted/Phillips, 6 pcs

  • Mfr # 05105650001

  • Zoro # G0286330


product price: $42.75
/ea

Key Features

Tip Size
#1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3mm x 80mm, 4mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm
Handle Material
Multi Component
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05105650001
Zoro #
G0286330
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
#1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm

Details

Item
Screwdriver Set
Number of Pieces
6
Includes
(2) Phillips: #1 x 80mm, #2 x 100mm; (4) Keystone Slotted: 3mm x 80mm, 4mm x 100mm, 5.5mm x 125mm, 6.5mm x 150mm
Handle Material
Multi Component
Finish
Chrome
Shank Shape
Round
Tether Capable
Tether Capable
Handle Design
Ergonomic
Shank Material
Steel
Tip Style Group
Phillips, Slotted
SAE or Metric
SAE, Metric
Handle Type
Ergonomic
Tether Style
Tether Capable

Description

Screwdriver Set, Number of Pieces 6, Includes #2 x 4 in, 1/4 in x 6 in, 5/32 in x 4 in, 7/32 in x 5 in, Keystone Slotted 1/8 in x 3 in, Phillips #1 x 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.