Screwdriver Set, Torx(R), 5 Pc
Mfr # 05345220001
Zoro # G2589797
product price: $34.45
/eaKey Features
Tip Style
Torx(R)
Number of Pieces
5
Includes
Torx(R) T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in, T30 x 4-1/2 in
Handle Material
Multicomponent
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05345220001
Zoro #
G2589797
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T10, T15, T20, T25, T30
Details
Item
Screwdriver Set
Tip Style
Torx(R)
Number of Pieces
5
Includes
Torx(R) T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in, T30 x 4-1/2 in
Handle Material
Multicomponent
Finish
Chrome
Shank Material
Steel
Handle Design
Ergonomic
Tip Style Group
Star, Torx(R)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Plastic w/Elastomer Soft Zones
Description
Screwdriver Set, T10, T15, T20, T25, T30, Torx(R), Number of Pieces 5, Includes Torx(R) T10 x 3 in, T15 x 3 in, T20 x 4 in, T25 x 4 in, T30 x 4-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.