Screwdriver Set, Torx(R), 6 Pc
Mfr # 05028062001
Zoro # G2148666
product price: $39.15
/eaKey Features
Tip Style
Torx(R)
Tip Size
T10, T15, T20, T25, T30, T40
Number of Pieces
6
Includes
(6) Torx: T10 x 3", T15 x 3", T20 x 4", T25 x 4", T30 x 4", T40 x 5"
Handle Material
Multi Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05028062001
Zoro #
G2148666
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T10, T15, T20, T25, T30, T40
Details
Item
Screwdriver Set and Rack
Tip Style
Torx(R)
Number of Pieces
6
Includes
(6) Torx: T10 x 3", T15 x 3", T20 x 4", T25 x 4", T30 x 4", T40 x 5"
Handle Material
Multi Component
Tether Capable
Tether Capable
Handle Design
Ergonomic
Tip Style Group
Star, Torx(R)
Shank Material
Steel
Finish
Chrome
Shank Shape
Round
SAE or Metric
SAE
Tether Style
Tether Capable
Material
Plastic/Elastomer
Description
The Wera 05028062001 Torx Screwdriver Set offers 6 professional-quality screwdrivers that are designed to tackle the most challenging tasks. It comes with 6 different tip sizes, so you can always find the right one for your project. The T10, T15, T20, T25, T30 and T40 tips are star and torx type tips. The multi component handle design gives you a comfortable grip when working on various projects. The steel shank is chrome plated for better rust protection. For all your screwdriving needs, the Wera 05028062001 Torx Screwdriver Set is definitely what you need in your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.