Screwdriver T10 Round
Mfr # 05032052001
Zoro # G3365223
product price: $11.19
/eaSold in multiples of 10 for $111.90
Key Features
Tip Size
T10
Shank Length
3 1/8 in
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05032052001
Zoro #
G3365223
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T10
Shank Length
3 1/8 in
Overall Length
6 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tip Style Group
Torx(R)
Shank Material
Steel
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
ESD Safe
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
Nonsparking
No
Material
Multi Component Plastic Handle/Stainless Steel Shank
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size T10, Torx(R), Overall Length 6 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.