Screwdriver T15 Round
Mfr # 05028008001
Zoro # G2793804
product price: $7.45
/eaSold in multiples of 10 for $74.50
Key Features
Tip Size
T15
Shank Length
3 1/4 in
Overall Length
6 3/8 in
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05028008001
Zoro #
G2793804
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T15
Shank Length
3 1/4 in
Overall Length
6 3/8 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tether Capable
Tether Capable
Insulated
No
Screwdriver Tip Style
Torx(R)
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Nonsparking
No
Shank Material
Steel
Tip Style Group
Torx(R)
Material
Plastic /Elastomer
Tether Style
Tether Capable
Description
This Wera 05028008001 Torx T15 3 1/4 in Round Screwdriver is a versatile tool that will help you work with different types of fasteners. The screwdriver has an ergonomic handle design and antiroll feature to provide better control and stability. It has a chrome finish with black oxide tip, giving it a sleek look. Its overall length is 6 3/8 in., while its shank length is 3 1/4 in. The T15 torx tip size provides enough grip for the screw head, while the round shank shape gives you access to difficult spaces. The Wera Torx T15 3 1/4 in Round Screwdriver is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.