Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05031303001
Zoro #
G2772314
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T15
Shank Length
3 1/4 in
Overall Length
6 1/8 in
Details
Item
Screwdriver
Tip Style Group
Torx(R)
Screwdriver Tip Style
Torx(R)
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Insulated
No
ESD Safe
No
Shank Shape
Round
Shank Material
Steel
Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Tether Capable
Tether Capable
Finish
Chrome
Tether Style
Tether Capable
Description
Screwdriver, Tip Size T15, Torx(R), Overall Length 6 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.