Zoro Homepage
This item is Discontinued.
Wera Screwdriver T25 Round 05031508001

Screwdriver T25 Round (Discontinued)

  • Mfr # 05031508001
  • Zoro # G1096837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05031508001
Zoro #
G1096837
UPC #
4013288114792
Country of Origin
Czechia

Dimensions

Tip Size
T25
Shank Length
4 in
Overall Length
8 in

Details

Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Tip Style Group
Torx(R)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Screwdriver Tip Style
Torx(R)
Shank Shape
Round
Nonsparking
No
Insulated
No
Shank Material
Steel
Material
Plastic /Elastomer
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

If you are looking for a screwdriver that will last, the Wera 05031508001 Screwdriver Torx T25 4" Round is the tool to have. This multi-component handle design provides antiroll protection. The T25 tip size means this round head screwdriver is compatible with various types of screws. The overall length of 8 in. makes it easy to work with. The chrome finish ensures corrosion resistance and enhances durability. With its sturdy construction and ease of use, the Wera 05031508001 Screwdriver Torx T25 4" Round will exceed your expectations when it comes to quality and value for money.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.