Screwdriver T25 Round
Mfr # 05138263001
Zoro # G3315201
product price: $9.19
/eaSold in multiples of 5 for $45.95
Key Features
Tip Size
T25
Tip Style
Torx(R)
Shank Length
4 in
Overall Length
7 1/4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05138263001
Zoro #
G3315201
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
T25
Shank Length
4 in
Overall Length
7 1/4 in
Details
Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome
Handle Material
Multicomponent
Handle Design
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Shank Shape
Round
Tip Style Group
Torx(R)
Shank Material
Steel
Insulated
No
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size T25, Torx(R), Overall Length 7 1/4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.