Wera

Screwdriver T7 Round

Wera Screwdriver T7 Round 05028002001
Hover or click to zoom Tap to zoom
  • Item: Screwdriver
  • Tip Style Group: Torx(R)
  • Tip Size: T7
  • Handle Material: Multicomponent
  • Handle Design: Ergonomic with Antiroll
  • Shank Length: 2 3/8 in
  • Overall Length: 5 1/8 in
  • Shank Material: Steel
See full product details
$6.93

Must order in multiples of 10


Subtotal: $69.30

Wera #05028002001 Specifications

  • Item: Screwdriver
  • Tip Style Group: Torx(R)
  • Tip Size: T7
  • Handle Material: Multicomponent
  • Handle Design: Ergonomic with Antiroll
  • Shank Length: 2 3/8 in
  • Overall Length: 5 1/8 in
  • Shank Material: Steel
  • Tether Capable: Tether Capable
  • Shank Shape: Round
  • Tip Style: Torx(R)
  • Finish: Chrome with Black Oxide Tip
  • Tether Style: Tether Capable
  • Country of Origin (subject to change): Czechia

Description

Screwdriver, Tip Size T7, Torx(R), Overall Length 5 1/8 in

Reviews of Wera #05028002001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.