Zoro Homepage

Screwdriver T8 Round

  • Mfr # 05028003001

  • Zoro # G0344723


product price: $6.55
/ea
Sold in multiples of 10 for $65.50

Key Features

Tip Size
T8
Tip Style
Torx(R)
Shank Length
2 3/8 in
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05028003001
Zoro #
G0344723
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
T8
Shank Length
2 3/8 in
Overall Length
5 5/8 in

Details

Item
Screwdriver
Tip Style
Torx(R)
Finish
Chrome with Black Oxide Tip
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Shank Material
Steel
Screwdriver Tip Style
Torx(R)
Insulated
No
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Nonsparking
No
Tip Style Group
Torx(R)
Shank Shape
Round
Material
Multi-component
Tether Style
Tether Capable

Description

Screwdriver, Tip Size T8, Torx(R), Overall Length 5 5/8 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.