Zoro Homepage

Screwdriver, TorxPlus, IP5, Round

  • Mfr # 05028029001

  • Zoro # G116127780


product price: $9.49
/ea

Key Features

Shank Length
60 mm
Handle Length
70 mm
Tip Size
IP5
Tip Style
Torx Plus
Overall Length
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05028029001
Zoro #
G116127780
UPC #
-
Country of Origin
Czechia

Dimensions

Shank Length
60 mm
Handle Length
70 mm
Tip Size
IP5
Overall Length
130 mm

Details

Tip Style
Torx Plus
Item
TORX Scredriver for TORX PLUS screws
Shank Shape
Round
Shank Material
Alloy Steel
Handle Material
Multicomponent
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Measurement Type
Metric
ESD Safety
ESD Safe
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Grip Style
Ergonomic

Description

TORX Scredriver for TORX PLUS screws, Tip Size IP5, Torx Plus, Ergonomic, Overall Length 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.