Shop WERA
See all product information
Create Account
Screwdriver TR6 Round
- Mfr # 05028030001
- Zoro # G0248692
product price:Â
$
9.89
/ea
Sold in multiples of 5 for
$49.45
Key Features
Tip Size
IP6
Tip Style
Torx Plus
Shank Length
2 1/4 in
Overall Length
5 3/8 in
Finish
Chrome with Black Oxide Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05028030001
- Zoro #
- G0248692
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Tip Size
- IP6
- Shank Length
- 2 1/4 in
- Overall Length
- 5 3/8 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Details
- Item
- Screwdriver
- Tip Style
- Torx Plus
- Finish
- Chrome with Black Oxide Tip
- Handle Material
- Multicomponent
- Handle Design
- Ergonomic with Antiroll
- Screwdriver and Nut Driver Grouping
- Screwdrivers
- Shank Shape
- Round
- ESD Safe
- No
- Tip Style Group
- Torx(R)
- Insulated
- No
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Shank Material
- Steel
- Screwdriver Tip Style
- Torx Plus(R)
- Nonsparking
- No
- Material
- Plastic /Elastomer
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Shell Material
- Plastic /Elastomer
Description
Screwdriver, Tip Size IP6, Torx Plus, Overall Length 5 3/8 in, ESD Safe No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.