Shop WERA
See all product information
Create Account
screwriver set
- Mfr # 05006618001
- Zoro # G225096854
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
ESD Safety
ESD Safe
Grip Style
Ergonomic
Number of Bits
15
Shank Length
6 3/16 in
Includes Non-Magnetic/Sparking
Non-Sparking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05006618001
- Zoro #
- G225096854
- UPC #
- -
- Country of Origin
- Czechia
- Item
- screwriver set
- ESD Safety
- ESD Safe
- Grip Style
- Ergonomic
- Number of Bits
- 15
- Includes Non-Magnetic/Sparking
- Non-Sparking
- Measurement Type
- Metric
- Tip Style
- Phillips, Pozidriv, Slotted, Torx
- Handle Shape
- Fluted
- Replaceable Shank Capable
- Replaceable Shank
- Includes Ratcheting
- Ratcheting Included
- Container Type
- Pouch
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Includes
- Voltage Rating
- 1000V AC
- Number of Tips
- 1
- Standards
- IEC 60900
- Includes Insulation
- Insulated
- Product Type
- Insulated, Ratcheting
- For Screw Type
- Phillips, Pozidriv, Slotted, Torx
- Number of Pieces
- 17
- Series
- Kraftform Kompakt VDE
Dimensions
- Shank Length
- 6 3/16 in
- Drive Size
- 1/4 in
- Tip Size
- #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, T10, T15, T20, T25
- Overall Length
- 4 1/2 in
- Sizes Included
- 2.5 mm, 3.5 mm, 4 mm, 5.5 mm, PH 1, PH 2, PZ 1, PZ 2, PZ/S #1, PZ/S #2, Square #1, Square #2, TX 10, TX 15, TX 20, TX 25
Description
screwriver set, Tip Size #1, #2, 0.4 x 2.5 mm, 0.6 x 3.5 mm, 0.8 x 4 mm, 1 x 5.5 mm, 1.2 x 6.5 mm, T10, T15, T20, T25, Tip Style Phillips, Pozidriv, Slotted, Torx, Ergonomic, Shank Length 6 3/16 in, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.