Shop WERA
Create Account
Series 7400 ESD Kraftform torque screwdrivers, handle size 89 mm, 7450 ESD x 0.1-0.34 Nm
- Mfr # 5074820010
- Zoro # G023553832
product price:Â
$
128.99
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
- 5074820010
- Zoro #
- G023553832
- UPC #
- -
- Country of Origin
- Czechia
Description
Wera torque screwdriver. Safe protection against electrostatic charge and associated damage. With a customised factory pre-set torque value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137003001). Afterwards you can check the set value using an off-the-shelf torque tester. Unlimited loosening torque for slackening stuck screws. Rapidaptor quick-release technology for rapid bit changes. Suitable for bits with a 1/4 in external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
Please note: 1 Ncm = 0.01 Nm.
Please note: 1 Ncm = 0.01 Nm.
Documents & Resources