Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Bit Socket 220mmL
- Mfr # 314+3828
- Zoro # G023580814
original price:Â $22.19 , new price: $19.97 , 10 percent off
new price:Â
$
19.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314+3828
- Zoro #
- G023580814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size, 3/8 Inch Drive, 220mm Extra Long, Durable Construction - 314+3828 Professional Hex Bit Socket SKU: 314+3828. This professional hex bit socket combines a 7/16in hex bit with a 3/8in drive and an extra-long 220mm (8.66in) overall length for improved access and leverage where standard-length bits fall short. Built from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in demanding toolboxes. Size markings are stamped for quick, permanent identification to support consistent tool organization and faster selection during service work. Key Benefits 7/16in hex bit size supports accurate fastener fit and consistent torque transfer. 3/8in drive interface matches common ratchets, extensions, and professional setups. 220mm (8.66in) extra-long length helps reach recessed or hard-to-access areas. High Speed Steel construction delivers high strength for rigorous technician use. Anti-corrosive properties help resist wear in frequent-use, harsh shop conditions. Stamped size markings provide permanent identification for faster tool organization. Designed for professional technicians, the bit is securely attached while remaining interchangeable, balancing reliability with service flexibility. With durable materials, clear identification marks, and ANSI-aligned performance expectations, it's a practical long-reach hex bit socket option for heavy, repeated use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.