Zoro Homepage

Extension 1/2" Dr, 10 in L, 1 Pieces, Satin

  • Mfr # 05003643001

  • Zoro # G1457276


product price: $23.69
/ea

Key Features

Drive Size
1/2"
Finish
Satin
Number of Pieces
1
Features
Knurled Groove with Spinning Sleeve, Locking
For Use With
1/2" Square Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05003643001
Zoro #
G1457276
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
1/2"
Overall Length
10 in
Output Drive Size
1/2"

Details

Item
Extension
Finish
Satin
Number of Pieces
1
Features
Knurled Groove with Spinning Sleeve, Locking
For Use With
1/2" Square Sockets
Standards
ISO/DIN
Output Drive Type
Square
Number of Points
4
SAE or Metric
SAE

Description

Product details about the WERA - 5003643001 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003643001 Socket Extension is a single piece tool designed for use with 1/2" square sockets. It features an output drive size of 1/2", making it suitable for tasks requiring this specific measurement. The extension has an overall length of 10 inches, providing ample reach for various applications. This product adheres to ISO/DIN standards and is compatible with SAE measurements.
This socket extension boasts several notable features that enhance its functionality and user experience. It comes equipped with a knurled groove and spinning sleeve, which are built to facilitate better grip and control during usage. Additionally, the locking feature adds stability while working on tasks that require precision or sustained pressure. The satin finish not only gives the tool a sleek appearance but also provides resistance against corrosion, thereby extending its lifespan.
As a single-piece item, the WERA - 5003643001 Socket Extension offers simplicity in terms of inventory management for small businesses. Its compatibility with 1/2" square sockets makes it versatile enough to be used across different tasks without needing multiple tools at hand. With four points on its output drive type, this extension can handle varying degrees of torque as required by your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.