Zoro Homepage

Spanner Wrench 4pc Set, Folding Pouch

  • Mfr # 05020110001

  • Zoro # G802753811


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Includes
(4) Adjustable Spanners, Folding Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020110001
Zoro #
G802753811
UPC #
4013288217516
Country of Origin
Czechia

Dimensions

Range of Lengths
4 39/64 in to 8 13/16 in
Head Thickness
19/64 in, 25/64 in, 31/64 in, 35/64 in
Handle Lengths
117 mm, 154 mm, 188 mm, 224 mm

Details

Item
Spanner Wrench 4pc Set
Finish
Satin Chrome
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Includes
(4) Adjustable Spanners, Folding Pouch
Adjustment Type
Self-Adjusting
Container Type
Folding Pouch
Measurement Type
Metric, SAE
Tether Style
Tether Included
Weight
2.16 lb
Jaw Capacity
3/8 in, 1/2 in, 5/8 in, 3/4 in
Lockable
Yes
Locking Type
Lever Mechanism
Jaw Texture
Smooth
Opening Type
Adjustable
End Style
Hang Hole
Adjustable Wrench Type
Automatic Locking Adjustable Wrench
Number of Tools
4
Ratcheting
Yes
Measuring Scale
No
Container Color
Black
Jaw Material
Steel
Head Type
Standard
Grip Style
Comfort
Material
Steel
Insulated
No
Handle Color
Steel
Handle Type
Ergonomic

Description

Automatic Locking Adjustable Wrench, Steel, Satin Chrome, Jaw Capacity 3/8 in, 1/2 in, 5/8 in, 3/4 in, No, Self-Adjusting, Hang Hole, Range of Lengths 4 39/64 in to 8 13/16 in, Comfort, Folding Pouch, Number of Tools 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.