Zoro Homepage

Spanner Wrench Set, Steel, Insulated Grip

  • Mfr # 05020170001

  • Zoro # G110080425


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Insulated
Yes
Weight
1,197 g
Nonsparking
No
Includes
6004 Joker VDE L VDE-Insulated Self-Setting Spanner, 6004 Joker VDE M VDE-Insulated Self-Setting Spanner, 6004 Joker VDE S VDE-Insulated Self-Setting Spanner, 6004 Joker VDE XS VDE-Insulated Self-Setting Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020170001
Zoro #
G110080425
UPC #
-
Country of Origin
Czechia

Dimensions

Range of Lengths
4 11/16 in to 8 7/8 in

Details

Item
Spanner Wrench Set
Finish
Satin Chrome
Insulated
Yes
Weight
1,197 g
Nonsparking
No
Includes
6004 Joker VDE L VDE-Insulated Self-Setting Spanner, 6004 Joker VDE M VDE-Insulated Self-Setting Spanner, 6004 Joker VDE S VDE-Insulated Self-Setting Spanner, 6004 Joker VDE XS VDE-Insulated Self-Setting Spanner
Jaw Capacity
3/8 in, 1/2 in, 5/8 in, 3/4 in
Number of Tools
4
Jaw Texture
Smooth
Ratcheting
Yes
Opening Type
Adjustable
Measurement Type
SAE
Measuring Scale
No
Tether Style
Tether Capable
Grip Style
Insulated
Material
Steel
Adjustable Wrench Type
Adjustable Wrench Set
End Style
Hang Hole

Description

Adjustable Wrench Set, Steel, Satin Chrome, Jaw Capacity 3/8 in, 1/2 in, 5/8 in, 3/4 in, No, Hang Hole, Range of Lengths 4 11/16 in to 8 7/8 in, Insulated, Number of Tools 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.