Tool-Check PLUS Imperial 1, 39 pieces

  • Mfr # 5049060001
  • Zoro # G823557276
product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5049060001
Zoro #
G823557276
UPC #
-
Country of Origin
Czechia

Description

39-piece set. Very compact tool set for manual and machine use. The green locking elements of the Tool-Check secure the tools during transport. Includes one 1/4 in bit ratchet in drop-forged solid steel design. Fine toothing mechanism (60 teeth) for a small return angle of 6 deg for precise working. Easy clockwise/counterclockwise switching. Ergonomically shaped ratchet head and lever. 1/4 in sockets can also be used with the Wera 870/1 adapter (1/4 in external hexagon to 1/4 in external square head) included in the set. 7 Zyklop sockets (1/4 in, imperial sizes) for manual and machine-operated tools; with ball stop groove. Knurling at the rear end for manageability during manual screwdriving. With Take it easy tool finder: colour coding by size - for quick and easy identification of the required tool. Made of matt chrome-plated chrome-vanadium. 28 bits, BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size stamping, tough design (Z) for universal use, Phillips, TORX, TORX BO, slotted and square head for universal use. In the very compact, functional Tool-Check.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews