Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Star Bit Socket 140mmL
- Mfr # 208+6640
- Zoro # G923579307
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6640
- Zoro #
- G923579307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/4 Inch Drive 140mm Length Durable Construction - 208+6640 Star Bit Socket This 1/4 inch drive T-40 star bit socket is built for consistent engagement on T-40 fasteners, with an extended 140mm overall length for improved access. The drive size supports common 1/4 inch ratchets and drivers, making it a practical addition to a professional hand tool setup. Made from high speed steel, it is designed for high strength, durability, and anti-corrosive performance in demanding shop conditions. Permanent stamped sizing helps keep tool storage organized and speeds up identification during repetitive work. Key Benefits T-40 star bit size provides secure fit to reduce cam-out risk. 1/4 inch drive works with widely used ratchets and driver handles. 140mm overall length reaches recessed or hard-to-access fastener locations. High speed steel construction supports strength, durability, and anti-corrosive properties. Stamped size markings enable quick identification and consistent tool organization. Interchangeable, securely attached bit design supports dependable, repeatable fastening. Meets or exceeds ANSI standards for performance expectations in professional environments. Built for professional technicians, this star bit socket focuses on durable materials, dependable fastener engagement, and clear sizing for efficient daily use and long-term service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.