Zoro Homepage

Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb

  • Mfr # 05074710001

  • Zoro # G0644393


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074710001
Zoro #
G0644393
UPC #
04013288102881
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm

Description

The WERA 05074710001 Torque Driver is the tool that will allow you to work with screws and bolts in a variety of applications. The torque driver is versatile and accurate, allowing you to tighten and loosen fasteners to specific specifications. The torque screwdriver has an adjustable torque setting, which means it can be used for both tightening and loosening. The scale range of 2.5 to 11.5 in-lb gives you greater control over your work. This specialty 1/4" drive screwdriver also has a 1/4" tip size and style group. Its tip style is a torque type, making it easy to measure the amount of force applied when working on different projects or materials. The WERA Torque Screwdriver is a handy tool that you will want by your side whenever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.