Zoro Homepage

Torque Screwdriver, 1/4", 0.30 to 1.20 Nm

  • Mfr # 05074700001

  • Zoro # G3377692


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074700001
Zoro #
G3377692
UPC #
00692618477819
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.3 to 1.2 Nm
Primary Scale Increments
0.05 N-m
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Rotation
Clockwise
Handle Design
Kraftform
Nonsparking
No
Accuracy
+/-6% CCW, +/-6% CW
Standards
EN ISO 6789
Min. Number of Cycles
5,000
ESD Safe
No
Housing Material
Plastic
Handle Type
Molded
Handle Material
Plastic
Tip Style
Handle Only
Non-Sparking
No
Non-Magnetic
Yes
Handle Color
Black, Green
Tether Ready
No
Shank Finish
Unfinished
Grip Style
Ergonomic
Ratcheting
No
Handle Shape
Straight
Counterclockwise Accuracy
+/-6%
Minimum Torque
0.3 N-m
Corrosion Resistant
No
Electric Light/Tone
No
Clockwise Accuracy
+/-6%
Replaceable Bit
Yes
Maximum Torque
1.2 N-m
Torque Limiting Mechanism
Click-Type
Measurement Type
SAE
Corrosion-Resistance
Not Corrosion-Resistant
Includes Calibration Certification
Calibration Certificate Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Torque - Minimum
0.3 N-m
Torque - Maximum
1.2 N-m
Includes Electric Indicator
Electric Indicator Not Included
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Series
Kraftform
Includes Insulation
Not Insulated

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, 0.05 N-m, 0.3 to 1.2 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.