Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, 1/4", 11 in.-lb.

  • Mfr # 05074722001

  • Zoro # G2392336


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074722001
Zoro #
G2392336
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Shank Length
65 mm
Overall Length
105 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
11 in-lb
Accuracy
+/-6% CCW, +/-6% CW
ESD Safe
No
Standards
EN ISO 6789
Screwdriver and Nut Driver Grouping
Screwdrivers
Housing Material
Plastic
Handle Type
Molded
Handle Design
Kraftform
Rotation
Clockwise
Nonsparking
No
Insulated
No
Min. Number of Cycles
5,000
Tip Style
Handle Only
Handle Material
Plastic
Primary Scale Increments
1 in-lb
Maximum Torque
11 in-lb
Clockwise Accuracy
+/-6%
Non-Magnetic
Yes
Replaceable Bit
Yes
Shank Material
Steel
Handle Shape
Straight
Extended Data Testing
No
Torque Limiting Mechanism
Click-Type
Ratcheting
No
Grip Style
Ergonomic
Counterclockwise Accuracy
+/-6%
Non-Sparking
No
Shank Finish
Unfinished
Measurement Type
SAE
Corrosion Resistant
No
Electric Light/Tone
No
Tether Ready
No
Handle Color
Black, Green
Series
Kraftform
Corrosion-Resistance
Not Corrosion-Resistant
Torque - Minimum
2.5 in-lb
Includes Calibration Certification
Calibration Certificate Included
Includes Insulation
Not Insulated
Replaceable Bit Capable
Replaceable Bit
Includes Electric Indicator
Electric Indicator Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Torque - Maximum
11 in-lb

Description

Torque Screwdriver, Tip Size 1/4 in, Handle Only, 1 in-lb, 11 in-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.