Shop WERA

Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip

  • Mfr # 05074711001

  • Zoro # G1360396


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05074711001
Zoro #
G1360396
UPC #
04013288132376
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm
Wire Rope Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
11 to 29 in-lb
Rotation
Clockwise
Handle Design
Kraftform
Nonsparking
No
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Min. Number of Cycles
5,000
Primary Scale Increments
1 in-lb
Housing Material
Plastic
Handle Type
Molded
Accuracy
+/-6% CCW, +/-6% CW
Insulated
No
Standards
EN ISO 6789
Tip Style
Handle Only
Handle Material
Plastic
Maximum Torque
29 in-lb
Handle Shape
Straight
Non-Magnetic
Yes
Counterclockwise Accuracy
+/-6%
Shank Finish
Unfinished
Ratcheting
No
Replaceable Bit
Yes
Handle Color
Black, Green
Tether Ready
No
Clockwise Accuracy
+/-6%
Minimum Torque
11 in-lb
Corrosion Resistant
No
Electric Light/Tone
No
Grip Style
Ergonomic
Non-Sparking
No
Torque Limiting Mechanism
Click-Type
Measurement Type
SAE
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Torque - Minimum
11 in-lb
ESD Safety
Not ESD Safe
Includes Non-Magnetic/Sparking
Non-Magnetic
Series
Kraftform
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Bit Capable
Replaceable Bit
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included
Torque - Maximum
29 in-lb

Description

This WERA 05074711001 Torque Screwdriver is the perfect tool for tightening screws and bolts. You can adjust the torque setting with this adjustable screwdriver. The torque screwdriver has a 1/4" tip size and an 11 to 29 in.-lb. primary scale range. It also features a Torque Setting that you can adjust using the control knob on the handle of the wrench. Its speciality tip style allows you to work with different kinds of fasteners, such as hex, spline, square and even TORX® types. With its 1/4" drive size, this ratcheting screwdriver is compatible with standard bits. If you are looking for a torque screwdriver that will give you complete control over your screws and bolts, then look no further than this WERA product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.