Shop STAHLWILLE
See all product information
Create Account
TORQUE SCREWDRIVER
- Mfr # 51460003
- Zoro # G723785410
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Replaceable Bit Capable
Replaceable Bit
Includes Insulation
Not Insulated
Torque Limiting Mechanism
Click-Type, Mechanical Clutch
Extended Data Testing
DIN EN ISO
Includes Calibration Certification
Calibration Certificate Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51460003
- Zoro #
- G723785410
- UPC #
- 4018754142255
- Country of Origin
- Japan
Dimensions
- Tip Size
- #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40
- Drive Size
- 1/4 in
- Overall Length
- 105 mm
- Wire Rope Length
- 105 mm
- Length
- 105 mm
Details
- Item
- Torque Screwdriver
- Replaceable Bit Capable
- Replaceable Bit
- Includes Insulation
- Not Insulated
- Torque Limiting Mechanism
- Click-Type, Mechanical Clutch
- Extended Data Testing
- DIN EN ISO
- Includes Calibration Certification
- Calibration Certificate Included
- Rotation
- Clockwise, Counterclockwise
- Tip Style
- Hex, Phillips, Pozidriv, Slotted, Torx
- Torque - Minimum
- 0.2 in-lb
- Torque Measurement Type
- Centinewton-Meter, Inch-Pound
- Standards
- DIN 3126 / ISO1173, DIN EN ISO 6789-2:2017
- Primary Scale Increments
- 0.02 in-lb
- Torque - Maximum
- 3 in-lb
- ESD Safety
- Not ESD Safe
- Series
- TORSIOMAX 775
- Measurement Type
- SAE
- Handle Shape
- Straight
Description
Torque Screwdriver, Tip Size #1, #2, #3, 0.6 x 3.5 mm to 1.6 x 8 mm, 3 to 8 mm, T10 to T40, Hex, Phillips, Pozidriv, Slotted, Torx, 0.02 in-lb, Clockwise, Counterclockwise, Click-Type, Mechanical Clutch, Centinewton-Meter, Inch-Pound, Drive Size 1/4 in