Zoro Homepage

Torque Screwdriver, 1/4", 1.20 to 3 Nm

  • Mfr # 05074701001

  • Zoro # G1640134


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074701001
Zoro #
G1640134
UPC #
00691163219455
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
1.2 to 3.0 Nm
Accuracy
+/-6% CCW, +/-6% CW
Min. Number of Cycles
5,000
Handle Design
Kraftform
Housing Material
Plastic
Primary Scale Increments
0.1 N-m
Standards
EN ISO 6789
Rotation
Clockwise
ESD Safe
No
Insulated
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Type
Molded
Handle Material
Plastic
Tip Style
Handle Only
Shank Finish
Unfinished
Tether Ready
No
Non-Sparking
No
Grip Style
Ergonomic
Maximum Torque
3 N-m
Minimum Torque
1.2 N-m
Handle Shape
Straight
Counterclockwise Accuracy
+/-6%
Electric Light/Tone
No
Replaceable Bit
Yes
Ratcheting
No
Non-Magnetic
Yes
Corrosion Resistant
No
Clockwise Accuracy
+/-6%
Torque Limiting Mechanism
Click-Type
Handle Color
Black, Green
Measurement Type
SAE
Includes Ratcheting
Ratcheting Not Included
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable
Series
Kraftform
Torque - Minimum
1.2 N-m
Torque - Maximum
3 N-m

Description

The WERA 05074701001 Torque Screwdriver is a precision tool for working with small screws. It has a fixed torque setting and features an adjustable handle. The torque screwdriver has an accuracy of +/-6.0%. With a scale range of 1.2 to 3 Nm, this tool will measure the correct amount of torque required for your work every time. It has a tip size of 1/4 in., and comes with a calibration certificate that ensures its accuracy and quality. This speciality screwdriver features a tip style group as well as specialty tip style, both which help you accomplish different tasks. The WERA Torque Screwdriver is designed to make working on small screws easy and accurate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.