Zoro Homepage

Torque Screwdriver, 1/4", 25 to 55 in.-lb.

  • Mfr # 05074712001

  • Zoro # G2539774


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
1/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074712001
Zoro #
G2539774
UPC #
00689789482780
Country of Origin
Czechia

Dimensions

Tip Size
1/4 in
Drive Size
1/4 in
Shank Length
65 mm
Overall Length
105 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
25 to 55 in-lb
Insulated
No
Nonsparking
No
Rotation
Clockwise
Screwdriver and Nut Driver Grouping
Screwdrivers
Accuracy
+/-6% CCW, +/-6% CW
Primary Scale Increments
2.5 in-lb
Handle Design
Pistol
Handle Type
Pistol
ESD Safe
No
Housing Material
Plastic
Min. Number of Cycles
5,000
Standards
EN ISO 6789
Tip Style
Handle Only
Handle Material
Plastic
Minimum Torque
25 in-lb
Non-Magnetic
Yes
Tether Ready
No
Clockwise Accuracy
+/-6%
Replaceable Bit
Yes
Torque Limiting Mechanism
Click-Type
Shank Finish
Unfinished
Handle Color
Black, Green
Electric Light/Tone
No
Grip Style
Ergonomic
Maximum Torque
55 in-lb
Non-Sparking
No
Corrosion Resistant
No
Ratcheting
No
Handle Shape
Pistol
Counterclockwise Accuracy
+/-6%
Measurement Type
SAE
Products By Industry
Electrical
Series
Kraftform
Torque - Minimum
25 in-lb
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Not Corrosion-Resistant
Includes Calibration Certification
Calibration Certificate Included
Torque - Maximum
55 in-lb
Includes Ratcheting
Ratcheting Not Included
Includes Electric Indicator
Electric Indicator Not Included
Includes Insulation
Not Insulated

Description

If you are looking for a torque screwdriver that is easy to use, the Wera 05074712001 Torque Screwdriver is what you need. The torque range of this tool goes from 25 to 55 in.-lb. It has a 1/4" tip size and drive size, as well as a 1/4" tip style group. With an adjustable torque setting, it can be used on small screws with high precision. This specialty screwdriver also has an accuracy of +/-6.0%. If you are looking for a precise and easy to use torque screwdriver, the Wera 05074712001 Torque Screwdriver is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.