Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, 4mm Drive Size

  • Mfr # 05074826001

  • Zoro # G6560747


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Precision, Security, Specialty, Standard
Screwdriver Tip Style
Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R)
Torque Setting
Preset
Drive Size
4 mm
Calibration Certificate Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05074826001
Zoro #
G6560747
UPC #
04013288179067
Country of Origin
Czechia

Dimensions

Drive Size
4 mm
Overall Length
138 mm
Shank Length
65 mm
Handle Length
3 1/2 in

Details

Item
Torque Screwdriver
Tip Style Group
Precision, Security, Specialty, Standard
Screwdriver Tip Style
Hex/Phillips/Slotted/Square Recess/Tamper Resistant Torx(R)/Torx(R)
Torque Setting
Preset
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.01 to 0.34N-m
Nonsparking
No
Insulated
No
Housing Material
Plastic
Handle Design
Kraftform
Handle Material
Plastic
Rotation
Clockwise
Tether Capable
Tether Capable
ESD Safe
Yes
Accuracy
+/-10% CCW, +/-10% CW
Primary Scale Increments
0.1 N-m
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style
Handle Only
Standards
EN ISO 6777
Tether Style
Tether Capable
Ratcheting
No
Electric Light/Tone
No
Handle Shape
Straight
Torque Limiting Mechanism
Click-Type
Counterclockwise Accuracy
+/-10%
Extended Data Testing
No
Replaceable Bit
No
Grip Style
Ergonomic
Tether Ready
No
Shank Finish
Unfinished
Maximum Torque
0.375 N-m
Handle Color
Black, Yellow
Shank Material
Steel
Clockwise Accuracy
+/-10%
Non-Magnetic
Yes
Measurement Type
Metric
Non-Sparking
No
Corrosion Resistant
No
ESD Safety
ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Electric Indicator
Electric Indicator Not Included
Torque - Maximum
0.375 N-m
Replaceable Bit Capable
Fixed Bit
Includes Ratcheting
Ratcheting Not Included
Torque - Minimum
0.1 N-m
Includes Calibration Certification
Calibration Certificate Included
Series
Kraftform

Description

Torque Screwdriver, Tip Size Not Applicable, Handle Only, 0.1 N-m, 0.01 to 0.34N-m, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit No, Drive Size 4 mm, No, ESD Safe Yes, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.