Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, T6, 0.40 ft.-lb.

  • Mfr # 05027930001

  • Zoro # G1042264


product price: $46.89
/ea

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
T6
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05027930001
Zoro #
G1042264
UPC #
04013288131843
Country of Origin
Czechia

Dimensions

Tip Size
T6
Drive Size
4 mm
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound
Primary Scale Range
0.4 ft-lb
Housing Material
Plastic
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Handle Design
Kraftform
Rotation
Clockwise
Min. Number of Cycles
5,000
Nonsparking
No
ESD Safe
No
Handle Type
Molded
Accuracy
+/-10% CCW, +/-10% CW
Standards
EN ISO 6785
Handle Material
Plastic
Tip Style
Handle Only
Replaceable Bit
No
Tether Ready
No
Maximum Torque
0.4 ft-lb
Ratcheting
No
Handle Shape
Straight
Clockwise Accuracy
+/-10%
Non-Sparking
No
Measurement Type
SAE
Shank Finish
Unfinished
Electric Light/Tone
No
Grip Style
Ergonomic
Corrosion Resistant
No
Extended Data Testing
No
Shank Material
Steel
Handle Color
Black, Green
Counterclockwise Accuracy
+/-10%
Torque Limiting Mechanism
Click-Type
Non-Magnetic
Yes
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Bit Capable
Fixed Bit
Torque - Maximum
0.4 ft-lb
Torque - Minimum
0.4 ft-lb
Includes Electric Indicator
Electric Indicator Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Series
Kraftform
Includes Calibration Certification
Calibration Certificate Not Included
ESD Safety
Not ESD Safe

Description

Torque Screwdriver, Tip Size T6, Handle Only, Not Applicable, 0.4 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size 4 mm, No, ESD Safe No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.