Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver, T7, 0.70 ft.-lb.

  • Mfr # 05027931001

  • Zoro # G3152283


product price: $48.59
/ea

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Tip Size
T7
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05027931001
Zoro #
G3152283
UPC #
04013288131850
Country of Origin
Czechia

Dimensions

Tip Size
T7
Drive Size
4 mm
Overall Length
105 mm
Shank Length
65 mm
Handle Length
105 mm

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Preset
Calibration Certificate Included
No
Torque Measurement Type
Foot-Pound
Primary Scale Range
0.7 ft-lb
Screwdriver and Nut Driver Grouping
Screwdrivers
Housing Material
Plastic
Handle Type
Molded
Min. Number of Cycles
5,000
Accuracy
+/-10% CCW, +/-10% CW
ESD Safe
No
Handle Design
Kraftform
Insulated
No
Rotation
Clockwise
Nonsparking
No
Handle Material
Plastic
Tip Style
Handle Only
Standards
EN ISO 6786
Tether Ready
No
Handle Shape
Straight
Non-Sparking
No
Corrosion Resistant
No
Grip Style
Ergonomic
Extended Data Testing
No
Electric Light/Tone
No
Replaceable Bit
No
Measurement Type
SAE
Ratcheting
No
Maximum Torque
0.7 ft-lb
Torque Limiting Mechanism
Click-Type
Non-Magnetic
Yes
Shank Material
Steel
Handle Color
Black, Green
Shank Finish
Unfinished
Clockwise Accuracy
+/-10%
Counterclockwise Accuracy
+/-10%
Torque - Maximum
0.7 ft-lb
Includes Ratcheting
Ratcheting Not Included
Replaceable Bit Capable
Fixed Bit
Includes Electric Indicator
Electric Indicator Not Included
Includes Calibration Certification
Calibration Certificate Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Torque - Minimum
0.7 ft-lb
ESD Safety
Not ESD Safe
Series
Kraftform
Corrosion-Resistance
Not Corrosion-Resistant

Description

Wera's 05027931001 Torque Screwdriver is a professional-quality torque screwdriver designed to help you get the job done right. It features preset torque, so you can be sure that your fasteners are tightened correctly and safely. This torque screwdriver comes with a preset torque of 0.7 ft-lb. The T7 Torque setting offers easy access to tighten or loosen bolts and screws quickly and precisely without damaging them. Its T7 Tip Size provides good access in confined spaces where you need high accuracy, such as when working on microelectronics or other small components. If you want precision for your next project, then make sure to equip yourself with Wera's 05027931001 Torque Screwdriver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.