Torque Wrench, CCW and CCW, Not Tether
Mfr # 05075801001
Zoro # G010070489
product price: $324.89
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in
Head Type
Standard
Overall Length
9 39/64 in
Torque Measurement Type
Newton-Meter
Rotation
Clockwise and Counterclockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05075801001
Zoro #
G010070489
UPC #
-
Country of Origin
Czechia
Dimensions
Drive Size
1/4 in
Overall Length
9 39/64 in
Details
Item
Torque Wrench
Head Type
Standard
Torque Measurement Type
Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
DIN ISO 1173-C
Calibration Certificate Included
Yes
Number of Geared Teeth
72
Secondary Scale Range
2-9 lb ft
Torque Limiting Mechanism
Click-Type
Weight
552 g
Visual/Audible Indicators
Audible Tone
Primary Scale Increments
0.1 N-m
Primary Scale Range
2-12 Nm
Min. Arc Swing
5 Degrees
Torque Increments
0.1 N-m
Description
Torque Wrench, Newton-Meter, Drive Size 1/4 in, Torque Range 2 N-m to 12 N-m, Torque Increments 0.1 N-m, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.