Zoro Homepage

Torque Wrench Set, CW and CCW, SAE

  • Mfr # 05075831001

  • Zoro # G310090422


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Torque Measurement Type
Newton-Meter
Primary Scale Range
2 N-m to 12 N-m
Primary Scale Increments
9 ft-lb
Secondary Scale Range
.1 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05075831001
Zoro #
G310090422
UPC #
-
Country of Origin
Czechia

Dimensions

Drive Size
1/4 in
Overall Length
9 in

Details

Item
Torque Wrench Set
Torque Measurement Type
Newton-Meter
Primary Scale Range
2 N-m to 12 N-m
Primary Scale Increments
9 ft-lb
Secondary Scale Range
.1 N-m
Secondary Scale Increments
2 ft-lb
Calibration Certificate Included
Yes
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Includes
(8) Sockets with 1/4 in Drive and One Short Extension; 1/4 in Square Head; Torque Wrench
Standards
DIN 3122
Measurement Type
SAE
Visual/Audible Indicators
Audible Tone
Torque Increments
0.1 N-m
Torque Setting
Pre-Set

Description

Torque Wrench Set, 2 N-m to 12 N-m, 0.1 N-m, Drive Size 1/4 in, 9 ft-lb, 2 ft-lb, 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.