Zoro Homepage
This item is Discontinued.
Wera Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1", SS 05071002001

Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1", SS (Discontinued)

  • Mfr # 05071002001
  • Zoro # G2682872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071002001
Zoro #
G2682872
UPC #
-
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
1.2 mm
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Point Size
1.2mm
Shank Size
1/4"
Overall Length
1"
Tip Size
1.2mm

Details

Application - Tools
Power
Bit Style
Slotted
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Stainless Steel
For Use With
1/4 in Adaptors
Impact Rated
No
Item
Insert Bit
SAE or Metric
Metric
Finish
Unfinished
Material
Stainless Steel
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 1.2 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.