Zoro Homepage
This item is Discontinued.
Wera Torsion Bit, Metric, 1/4", Hex, 1mm, 1", SS 05071001001

Torsion Bit, Metric, 1/4", Hex, 1mm, 1", SS (Discontinued)

  • Mfr # 05071001001
  • Zoro # G3184711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071001001
Zoro #
G3184711
UPC #
-
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
1 mm
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Shank Size
1/4"
Overall Length
1"
Point Size
1mm
Tip Size
1.0mm

Details

Application - Tools
Power
Bit Style
Slotted
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Stainless Steel
Finish
Unfinished
Impact Rated
No
Item
Insert Bit
For Use With
1/4 in Adaptors
SAE or Metric
Metric
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Material
Stainless Steel

Description

Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 1 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.