Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS

  • Mfr # 05071071001

  • Zoro # G3437515


product price: $5.99
/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05071071001
Zoro #
G3437515
UPC #
04013288111203
Country of Origin
Czechia

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
2 mm
Point Size
2mm
Shank Size
1/4 in
Tip Size
2.0mm
Bit Industry Size
2.0x25

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Unfinished
Material
Stainless Steel
Fastening Tool Material
Stainless Steel
Application - Tools
Power
For Use With
1/4 in Adaptors
Impact Rated
Not Impact Rated
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Tip Type
Standard
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Shank Shape
Hex
End Design
Single End
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Power
Measurement System
Metric
Head Style
Hex
Compatible Product Type
1/4 in Adaptors
Series
3840/1 TS
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 2 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated Not Impact Rated, For Use With 1/4 in Adaptors, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.