Zoro Homepage

Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS

  • Mfr # 05071074001

  • Zoro # G2837283


product price: $5.59
/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071074001
Zoro #
G2837283
UPC #
00696395398060
Country of Origin
Czechia

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
4 mm
Shank Size
1/4 in
Point Size
4mm
Tip Size
4.0mm
Bit Industry Size
4.0x25

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
Metric
Shank Style
Hex
Finish
Unfinished
Material
Stainless Steel
Application - Tools
Power
For Use With
1/4 in Adaptors
Fastening Tool Item
Insert Bit
Impact Rated
Not Impact Rated
Fastening Tool Material
Stainless Steel
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Head Style
Hex
Series
3840/1 TS
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Measurement System
Metric
Compatible Product Type
1/4 in Adaptors
For Tool Type
Power
End Design
Single End

Description

Designed for a variety of tasks, the Wera 05071074001 Torsion Bit is a versatile tool. It has a hex shank and can be used with most insert bit holders. This 1" long stainless steel bit has an overall length of 1", making it suitable for most applications. Its 4mm fastening tool tip size makes it perfect for screwing or unscrewing bolts and screws in tight spaces. The hex shank is compatible with most insert bit holders and allows you to adjust the fit of the bit in the holder. If you need a versatile screwdriver that will help you get your job done faster, this Wera Torsion Bit is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.