Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wera Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel 05134941001

Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (Discontinued)

  • Mfr # 05134941001
  • Zoro # G3080637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05134941001
Zoro #
G3080637
UPC #
-
Country of Origin
Czechia

Dimensions

Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Shank Size
1/4"
Overall Length
1"
Point Size
#2
Tip Size
#2

Details

Application - Tools
Power
Bit Style
Phillips
Fastening Tool Item
Insert Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Impact Rated
No
For Use With
1/4 in Adaptors
SAE or Metric
SAE
Item
Insert Bit
Finish
Diamond Coated
Application
Extra Hard For Driving Screws And Other Fasteners In Soft Materials By Hand Tool Application Or With Corded Or Cordless Drills
Material
S2 Steel

Description

This WERA Torsion Bit is a 1" long insert bit that can be used with your power drill. It has an S2 steel fastening tool and diamond coated finish. The bit has a hex shank size of 1/4" and a #2 fastening tool tip size. With its S2 steel construction, the bit will not break or damage easily. Its hex shank makes it compatible with most standard power drills. The WERA Torsion Bit is perfect for inserting screws in small spaces and hard to reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.