Zoro Homepage

Torsion Bit, SAE, 1/4", Hex, No 3, 1", S2 Steel

  • Mfr # 05056704001

  • Zoro # G3101454


product price: $3.95
/ea

Key Features

Bit Style
Pozidriv(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05056704001
Zoro #
G3101454
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4 in
Tip Size
#3
Bit Industry Size
#3

Details

Item
Insert Bit
Bit Style
Pozidriv(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Diamond Coated
Material
S2 Steel
For Use With
1/4 in Adaptors
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Impact Rated
Not Impact Rated
Application - Tools
Power
Fastening Tool Item
Insert Bit
Shank Shape
Hex
Application
Extra Hard For Driving Screws And Other Fasteners In Soft Materials By Hand Tool Application Or With Corded Or Cordless Drills
Head Style
Pozidriv(R)
For Tool Type
Power
Compatible Product Type
1/4 in Adaptors
End Design
Single End
Measurement System
Imperial
Product Type
Insert Bit

Description

When you need to drive screws, the Wera 05056704001 Torsion Bit is the ideal tool for the job. The torsion point ensures that your bit will not slip out of place. Featuring a torsion point, this screwdriver bit will keep your fastener in place as you work. This S2 steel screwdriver bit has a hex shank and an overall length of 1 in. With diamond coating on its tip, it resists wear and corrosion. It also has a hex shank size of 1/4" and fits most standard quick change systems with hexagon bits. The Wera Screwdriver Bit is the high quality insert bit that will meet all your needs when working with fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.