Torsion Bit, SAE, 1/4", Hex, T40, 1", S2 Steel

  • Mfr # 05066110001

  • Zoro # G3390782


product price: $4.19
/ea

Key Features

Bit Style
Torx(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05066110001
Zoro #
G3390782
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T40
Shank Size
1/4 in
Point Size
T40
Tip Size
T40
Bit Industry Size
T40

Details

Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Diamond Coated
Material
S2 Steel
Impact Rated
Not Impact Rated
For Use With
1/4 in Adaptors
Fastening Tool Item
Insert Bit
Fastening Tool Material
S2 Steel
Application - Tools
Power
Single End/Double End
Single End
Application
For Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills
Shank Shape
Hex
Head Style
Torx(R)
For Tool Type
Power
Compatible Product Type
1/4 in Adaptors
Measurement System
Imperial
End Design
Single End
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Diamond Coated, Impact Rated Not Impact Rated, For Use With 1/4 in Adaptors, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.